Shop All Arts & Crafts
Geyer
Graphing Stickers, 1st Quadrant, PK500
Mfr # 150247
Zoro # G3855220
product price: $42.19
/pk 500, $0.08/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Black
- Includes 500 stickers
- Recommended Grade Grade 4+
- Recommended Age 9+ Years
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geyer
- MFR # 150247
- Zoro # G3855220
- UPC # 727638502477
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White, Black |
Includes | 500 stickers |
Recommended Grade | Grade 4+ |
Recommended Age | 9+ Years |
Material | Paper, Adhesive |
Description
Looking for a great addition to that interactive math notebook? These Graph Paper Stickers are perfect for graphing in math or science classes or sketching a diagram in journals. You can attach graphs next to calculations or within report text. Perfect for student's desks or on notebooks! Stickers measure 3.75" x 3.75". Each roll includes 500 perforated stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- DYMO Printer Label, 2-1/4" 4" L (30857)
- EVEREST TRADING Everest 1008XLD-BK 36 in. Basic Duffel Gear Bag (1008XLD-BK)
- GEYER Graphing Stickers, Accentuated XY Axis, PK500 (150243)
- GEYER Graphing Stickers, Numbered Axis, PK500 (150241)
- CRAYOLA Oil Pastels, Neon, 12 Count, PK6 (524613)
- EXCEL BLADES Medium Adjustable Jewelers Saw (55671IND)
- SHARPIE Paint Marker, Medium Point, White, PK12 (35558)
- CRAYOLA Ultra-Clean Markers, Fine Line, Assorted Colors, PK36 (BIN587813BN)
- BIC Marker, Dual Tip, 5-1/10"Wx6-3/10"Lx2/5"H, 12/PK, Assorted PK (BICFPINDP12AST)
- Geyer