Shop All Sticky Notes
Geyer
Graphing 3M Post-it Notes, XY Axis, 20 x 20 Grid, 4 Pads, PK2
Mfr # 151225
Zoro # G3855263
product price: $33.35
/pk 2, $16.68/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 8 pads (800 sheets)
- Material Paper, Adhesive
- Color White, Red
- Recommended Grade Grade 4+
- Recommended Age 9+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geyer
- MFR # 151225
- Zoro # G3855263
- UPC # 194629109807
- Country of Origin United States
- Category Sticky Notes
Details
Includes | 8 pads (800 sheets) |
Material | Paper, Adhesive |
Color | White, Red |
Recommended Grade | Grade 4+ |
Recommended Age | 9+ Years |
Description
These graphing 3M Post-it® Notes are perfect for your math class! Allows students to easily sketch a diagram or plot points. Students can stick the notes in their notebooks or on their desk during class lectures! The Post-it® note pads are 3 x 3 in size. Each pad includes 100 sheets. Each pack includes 4 pads. Sold as 2 packs for a total of 8 pads/800 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T220420-S (220) DURABrite Ultra Ink, Yellow (T220420-S)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3873)
- PILOT Pen, B2P, Recycled, Bp, Fine, Bk, PK12 (32600)
- SCHOOL SMART GLITTER-SLIVER 2 OZ SET OF 5 PK (S2004140)
- POST-IT Notes, 3X3, Lined, 12Pd, Ca Pk (MMM630SS)
- POST-IT FLAGS, HIGHLITE, 1/2"", 140, AST PK (MMM6834ABX)
- POST-IT Tabs, Post-It, Assrtd Bright Pk (MMM676AYPV)
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Bright Colors, 6PK (66461)
- POST-IT Recycled Super Sticky Notes, 3x3, PK5 (654-5SSNRP)
- POST-IT Pads in Miami Colors, 3 x 3, 90/Pad, PK5 (654-5SSMIA)
- Geyer Sticky Notes