Shop All Sticky Notes
Geyer
Graphing 3M Post-it Notes, XY Axis, 10 x 10 Grid, 4 Pads, PK2
Mfr # 151215
Zoro # G3855010
product price: $32.99
/pk 2, $16.50/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 8 pads (800 sheets)
- Recommended Grade Grade 4+
- Material Paper, Adhesive
- Color White, Red
- Recommended Age 9+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geyer
- MFR # 151215
- Zoro # G3855010
- UPC # 194629109791
- Country of Origin United States
- Category Sticky Notes
Details
Includes | 8 pads (800 sheets) |
Recommended Grade | Grade 4+ |
Material | Paper, Adhesive |
Color | White, Red |
Recommended Age | 9+ Years |
Description
These graphing 3M Post-it® Notes are perfect for your math class! Allows students to easily sketch a diagram or plot points. Students can stick the notes in their notebooks or on their desk during class lectures! The Post-it® note pads are 3 x 3 in size. Each pad includes 100 sheets. Each pack includes 4 pads. Sold as 2 packs for a total of 8 pads/800 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY JR. Stanley Jr. Toy Chain Saw Plastic Black/Yellow 1 pc (RP008-SY)
- CRESCENT WISS 5" Electronics and Filament Scissors (605N)
- SPILL TACKLE High Absorbent Blend, Bio Preferred, 2lb Bag (ST2B1)
- BERKSHIRE Cleanroom Paper, 11 x 8 1 2 In, PK250 (BB104.0811.10W)
- BUSINESS SOURCE Pop-up Adhesive Note Pads-3 in. x 3 in.-100 Sh-12-PK- Yellow (BSN16454)
- POST-IT 3 x 3 in. Super Sticky Notes Cabinet Pack (MMMR33018SSANCP)
- 3M Flag, Pstit, 3X1.5, 24Pk, Ast Pk (MMM686ALYR3IN)
- 3M Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser (DS330BK)
- POST-IT Note, Post-It, Rcyc, 3X3, 24Pk (MMM654R24CPAP)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- POST-IT Pad, 4 SelfStick 20"X23", White, PK4 (566)
- Geyer Sticky Notes