Shop All Sticky Notes
Geyer
Graphing 3M Post-it Notes, 10 x 10 Grid, 4 Pads, PK2
Mfr # 151210
Zoro # G3855053
product price: $32.99
/pk 2, $16.50/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 8 pads (800 sheets)
- Color White, Red
- Material Paper, Adhesive
- Recommended Grade Grade 4+
- Recommended Age 9+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geyer
- MFR # 151210
- Zoro # G3855053
- UPC # 194629109784
- Country of Origin United States
- Category Sticky Notes
Details
Includes | 8 pads (800 sheets) |
Color | White, Red |
Material | Paper, Adhesive |
Recommended Grade | Grade 4+ |
Recommended Age | 9+ Years |
Description
These graphing 3M Post-it® Notes are perfect for your math class! Allows students to easily sketch a diagram or plot points. Students can stick the notes in their notebooks or on their desk during class lectures! The Post-it® note pads are 3" x 3" in size. Each pad includes 100 sheets. Each pack includes 4 pads. Sold as 2 packs for a total of 8 pads/800 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 1-1/4x1-3/4, Gloss White, PK256 (22828)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 24", Kraft, 25/Bundle (11A647)
- SMEAD Folder End Tab 8-1/2 x 14", Manila, PK50, Size: Legal (37110)
- SCHOOL SMART Tape Dispenser with Interchangeable 1 and 3 Inch Cores, Black (A2729)
- POST-IT Super Sticky Easel Pad 560 VAD 4PK, 2, PK4 (560 VAD 4PK)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Orange, PK2 (680-OE2)
- AVERY DENNISON Avery Ultra Tabs Repositionable Tabs, 1in x 1-1/2in, Primary: Blue, Green, Orange, Red, 80/Pack (74763)
- POST-IT Note, Pst-It 3"X3"Ruled, Ne, PK6 (6306AN)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- POST-IT Pop-up Notes Sticky Pop-up, 3x3, PK18 (R33018SSAUCP)
- POST-IT Note, Pop-Up, 3"x3", Ne, PK12 (R330-N-ALT)
- Geyer Sticky Notes