Shop All Coffee and Tea
Gevalia
Kaffee Dark Royal Roast K-Cups, PK24 PK
Mfr # 5470
Zoro # G802683644
$21.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Dark Royal
- Coffee Roast/Tea Type Dark
- Beverage Format Coffee
- Net Weight 0.88 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gevalia
- MFR # 5470
- Zoro # G802683644
- UPC # 43000080320
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Dark Royal |
Coffee Roast/Tea Type | Dark |
Beverage Format | Coffee |
Net Weight | 0.88 lbs |
For Use With | Keurig® K-Cup® System |
Description
Add some deep, dark flavor to your day with this intense, complex coffee blend. Dark-roasted, full-bodied selection is made with premium 100% Arabica beans. K-Cups® designed for use with the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK BOX PROS Snacks (70000020)
- AMERICAN DISH SERVICE Pressure Water Supply Gauge (299-1003)
- BUNN Relay Compr Gd40Me Bdg K115 120V (39912.0002)
- DUKE MANUFACTURING Flame Arrestor (600222)
- MAXWELL HOUSE Maxwell House Coffee Master Blend Ground Coffee 1.25 oz., PK42 (00043000866368)
- JFG JFG Round Special Blend Filterpack Coffee 2 oz. Packet, PK70 (41410-11087)
- SEATTLES BEST Coffee Packs, Breakfast Blend, PK18 (195891)
- WOLFGANG PUCK COFFEE Vienna Coffee House Soft Coffee Pods, PK108 PK (016437)
- FLAVIA Alterra Donut Shop Coffee Freshpack, Donut Shop, 0.28 oz Pouch, 100PK (48019)
- FOLGERS Coffee, Classic Roast, 1.2 oz Packets, PK42 PK (FOL20457)
- DUNKIN K-Cup Pods, Original Blend, PK88, 88PK (400845)
- Gevalia Coffee and Tea