Shop All Coffee and Tea
Gevalia
Coffee, 8.3 oz Net Wt, Ground, PK24
Mfr # 5470
Zoro # G905310355
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Dark Royal
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- For Use With Keurig K-Cup System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gevalia
- MFR # 5470
- Zoro # G905310355
- UPC # 043000080320
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Dark Royal |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
For Use With | Keurig K-Cup System |
Package Weight | 0.35 oz |
Net Weight | 8.3 oz |
Beverage Package Style | Pod |
Beverage Format | Ground |
Product Type | Coffee |
Sub-Brand | Gevalia(R) |
Description
Coffee, Net Weight 8.3 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.35 oz, Sub-Brand Gevalia(R), Beverage Flavor Dark Royal, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lid Dispenser, 6 to 24 Oz Lids (L3402GR)
- T&S BRASS Lever Handle Repair Kit, (2) Handles, Indexes & (2 (B-9K-NS)
- STAR Rod/Plunger 7 (2I-Y9636)
- HEATMAX HeatMax 301824 Warmer 30 x 18 x 24 in. Warmer Display & Mechandizer (301824)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014587RV)
- OREGON CHAI Oregon Chai Sugar Free The Original Chai Tea 32 oz., PK6 (OC12632)
- NUMI ORGANIC TEA Golden Chai Black Tea, PK100 (30180)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK96 PK (12434951)
- RED DIAMOND Red Diamond Wrights Mill Decaffinated Coffee 2 oz., PK48 (110866)
- FOLGERS Coffee, Black Silk, 1.4 oz., Packet, PK42 (2550000019)
- JAVA ONE Coffee Pods, French Roast, Single Cup, PK14 (30806)
- Gevalia Coffee and Tea