Shop All Coffee and Tea
Gevalia
Coffee, 8.3 oz Net Wt, Ground, PK24
Mfr # 5305
Zoro # G805310363
product price: $23.79
/pk 24, $0.99/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Signature Blend
- Coffee Roast/Tea Type Light
- Caffeine Type Caffeinated
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gevalia
- MFR # 5305
- Zoro # G805310363
- UPC # 043000080344
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Signature Blend |
Coffee Roast/Tea Type | Light |
Caffeine Type | Caffeinated |
Beverage Package Style | Pod |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Package Weight | 0.35 oz |
Net Weight | 8.3 oz |
Product Type | Coffee |
Sub-Brand | Gevalia(R) |
Description
Coffee, Net Weight 8.3 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Light, Package Weight 0.35 oz, Sub-Brand Gevalia(R), Beverage Flavor Signature Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: 8600 Series Tall Door Kit (ADR-8655)
- STANDARD KEIL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# 6416-1010-6401 (6416-1010-6401)
- BAXTER MANUFACTURING Ignition Module (01-1000V9-00170)
- DREAMFARM MEASURING CUP CLR/RD 4PC (DFLV2430)
- GEVALIA Coffee, 8.3 oz Net Wt, Ground, PK24 (5304)
- ITO EN Ocha Green Tea 16.9 fl. oz., PK12 (01398)
- EKOCUPS EKOCUPS Artisan Organic Espresso Roast Coffee-40 Ct (WM-EKO-Espresso-40)
- WOLFGANG PUCK COFFEE Espresso Forzuto Soft Coffee Pods, PK96 PK (016425)
- GREEN RABBIT HOLDINGS KOOL-AID JAMMERS Juice Pouch Variety Pack, 6 oz, 40 Count (22000775)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (7792)
- Gevalia Coffee and Tea