Shop All Display Cases
Get
WB-312-MG Breeze 15 3/4'' x 18'' Round Metal Gray Storage Basket
Mfr # 375WB312MG
Zoro # G511994239
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Get
- MFR # 375WB312MG
- Zoro # G511994239
- Country of Origin China
- Category Display Cases
Description
Casually display your products with this GET WB-312-MG Breeze 15 3/4'' x 18'' round metal gray storage basket! Boldly display your pre-packaged goods fruits and vegetables or personal care items at your cafe hotel or grab-and-go station. This round wire basket allows you to add a trendy edge to your countertop display. Use this basket alone or with floor stands WB-310-MG and WB-311-MG sold separately.This basket boasts a classic round shape to provide a modern look. Its thin wires add a contemporary look and an easy-to-view design and it features an attractive metal gray construction. Use this basket to display your products at your busy establishment!Overall Dimensions:Diameter: 15 3/4''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-209RD)
- ECONOCO Z-Rack Square Tubing, Economy (RZK/8)
- BASICWISE 5 Tier Wall Mount Corner Shelf, White (QI003554.W)
- AERO MANUFACTURING Economy Work Table, 72"W X 30"D X 35"H, W/ Cross Bracing (4TSX-3072)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-CLR-2PK)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- PERFECT CASES Perfect Cases TRPMH-C Triple Mini Football Helmet Display Case; Cherry (TRPMH-C)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- Get Display Cases