Shop All Toys & Games
Get Ready Kids
Vinyl Doll, 16in., Asian Boy
Mfr # 637
Zoro # G600936690
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3-7 years
- Recommended Grade Grade PK-1
- Includes 1 Doll
- Color Multi
- Material Vinyl, Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Get Ready Kids
- MFR # 637
- Zoro # G600936690
- UPC # 768631006371
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3-7 years |
Recommended Grade | Grade PK-1 |
Includes | 1 Doll |
Color | Multi |
Material | Vinyl, Fabric |
Description
This 16" full vinyl body dolls with rooted hair. Dolls have poseable head and limbs and can stand upright. Each doll comes with machine washable everyday clothes (style and color may vary). Age 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Push Pins, Clear, PK1000 (200CL)
- ASP Used Car Record Book - Police Book, 8 3/4" X 13 1/2", 1 Book (8360)
- IDEAL Ideal Cutter Knife (IDEAC0687H)
- DESCO Shop Traveler, 10"x12", Clear, PK25 (07455)
- GET READY KIDS Tactile Squeak Balls, PK6 (820)
- GET READY KIDS Hispanic Family Puppets (370)
- GET READY KIDS Multicultural Community Helper Figures, Set of 8 (620)
- GET READY KIDS Duck Bigmouth Puppet (203)
- GET READY KIDS Ocean Animals Playset, 6 Pieces (872)
- GET READY KIDS Farm Animals Playset, 12 Pieces (870)
- WIFFLE BALL Wiffle Baseball Plastic White 1 pc (639C)
- Get Ready Kids Toys & Games