Shop All Toys & Games
Get Ready Kids
Vinyl Baby Doll, Caucasian 17.5in, Gender Neutral
Mfr # 850-GN
Zoro # G7544147
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Includes 1 doll
- Color Multi
- Recommended Age 3-7 Years
- Recommended Grade Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Get Ready Kids
- MFR # 850-GN
- Zoro # G7544147
- UPC # 768631208508
- Country of Origin Spain
- Category Toys & Games
Details
Material | Vinyl |
Includes | 1 doll |
Color | Multi |
Recommended Age | 3-7 Years |
Recommended Grade | Grade PK-1 |
Description
Large 17.5" infant doll is the size of a real baby, has poseable limbs and head, full vinyl body and life-like details. Doll includes diaper cover, clothes sold separately. Can also be used to teach baby sitting skills and is safe for ages 1+ for preschool or day care use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX 36"x42" Melamine Whiteboard, Frame Wood (MBF)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- ABILITATIONS MegaChewlery Chewable Necklace, Assorted Colors, Set of 7 PK (T29954)
- MARKAL Waterproof Permanent Marker, Smear-Resistant, Fine Tip, Black (96923)
- GET READY KIDS Vinyl Baby Doll, Hispanic 17.5in, Gender Neutral (854-GN)
- GET READY KIDS Dinosaurs Animal Playset, 8 Pieces (874)
- GET READY KIDS Bigmouth Animal Puppet Set, 10 Puppets (200999)
- GET READY KIDS Multicultural Girl Doll, Asian (636)
- GET READY KIDS Tactile Squeak Balls, PK6 (820)
- GET READY KIDS How Am I Feeling Hand Puppet Set, Caucasian (420)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- Get Ready Kids Toys & Games