Shop All Toys & Games
Get Ready Kids
Multicultural Doll, Caucasian Boy - Tom Doll
Mfr # 631
Zoro # G7561008
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Includes 1 doll
- Recommended Age 3-7 Years
- Color Multi
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Get Ready Kids
- MFR # 631
- Zoro # G7561008
- UPC # 768631006319
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Includes | 1 doll |
Recommended Age | 3-7 Years |
Color | Multi |
Material | Vinyl |
Description
This 16" full vinyl body doll has rooted hair and machine washable 'everyday' clothes. Poseable head and limbs and can stand upright. Age 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 12 in W x 4 1/2 in H (37110)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/ST, Assorted (SAN80074)
- GET READY KIDS Multicultural Community Helper Figures, Set of 8 (620)
- GET READY KIDS Multicultural Girl Doll, Asian (636)
- GET READY KIDS Vinyl Baby Doll, Hispanic 17.5in, Gender Neutral (854-GN)
- GET READY KIDS Ocean Animals Playset, 6 Pieces (872)
- GET READY KIDS Monkey Bigmouth Puppet (210)
- GET READY KIDS Tactile Squeak Balls, PK6 (820)
- QUERCETTI Rami Code (1015)
- Get Ready Kids Toys & Games