Shop All Toys & Games
Get Ready Kids
Multicultural Doll, African American Girl - Taylor Doll
Mfr # 632
Zoro # G7561945
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Includes 1 doll
- Color Multi
- Recommended Age 3-7 Years
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Get Ready Kids
- MFR # 632
- Zoro # G7561945
- UPC # 768631006326
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Includes | 1 doll |
Color | Multi |
Recommended Age | 3-7 Years |
Material | Vinyl |
Description
This 16" full vinyl body doll has rooted hair and machine washable 'everyday' clothes. Poseable head and limbs and can stand upright. Age 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 0.25"Round, Green, PK450 (05791)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- WADDELL LEG FOLD GAME TABLE4PK (GTL29)
- GET READY KIDS Dinosaurs Animal Playset, 8 Pieces (874)
- GET READY KIDS Mouth Puppet Learning Toy (520)
- GET READY KIDS Bigmouth Animal Puppet Set, 10 Puppets (200999)
- GET READY KIDS Tactile Squeak Balls, PK6 (820)
- GET READY KIDS Hispanic Family Puppets (370)
- GET READY KIDS Girl Doll Clothes Set, 3 Outfits (1300)
- INSECT LORE Butterfly Life Cycle Stages Figure Set (4760)
- Get Ready Kids Toys & Games