Shop All Toys & Games
Get Ready Kids
How Am I Feeling Hand Puppet Set, Caucasian
Mfr # 420
Zoro # G9426725
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Fits Adult Or Child Hands
- Width 10 in
- Height 12 in
- Length 3 in
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Get Ready Kids
- MFR # 420
- Zoro # G9426725
- UPC # 768631004209
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 10 in |
Height | 12 in |
Length | 3 in |
Details
Item | 420 Caucasian Feelings Hand Puppet Set |
Features | Fits Adult Or Child Hands |
Material | Fabric |
Recommended Grade | 1+ |
Description
These puppets have detailed expressions to help children learn about and express their feelings of happiness, sadness, fear, anger and embarrassment. Durable fabric is surface washable. Comfortably fit child or adult hands. Set of 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Deluxe Poly Strapping Tensioner, 1/2" - 3/4", Silver, 1/Each (PST38)
- TOMBOW Mini Correction Tape, PK10 (68722)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- ZEBRA PEN Refill for F Pen, Fine, Black, PK2 (85512)
- GET READY KIDS Bigmouth Animal Puppet Set, 10 Puppets (200999)
- GET READY KIDS Multicultural Doll, Caucasian Boy - Tom Doll (631)
- GET READY KIDS Vinyl Baby Doll, Caucasian 17.5in, Gender Neutral (850-GN)
- GET READY KIDS Hispanic Family Puppets (370)
- GET READY KIDS Mouth Puppet Learning Toy (520)
- GET READY KIDS Ocean Animals Playset, 6 Pieces (872)
- JC TOYS Lots to Love® Babies, 14in, Caucasian Baby (16100)
- Get Ready Kids Toys & Games