Shop All Toys & Games
Get Ready Kids
Girl Doll Clothes Set, 3 Outfits
Mfr # 1300
Zoro # G7542379
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes sleeper, body suit, bib, bathrobe, diaper cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Get Ready Kids
- MFR # 1300
- Zoro # G7542379
- UPC # 768631013003
- Country of Origin China
- Category Toys & Games
Details
Material | Polyester |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | sleeper, body suit, bib, bathrobe, diaper cover |
Description
Set of 3 girl outfits for 17.5" infant dolls. Outfits include sleeper, body suit with bib and bath robe with diaper cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- NATIONAL Texthide Record Book, 1 Subject, Medium/College Rule, Black/Burgundy Cover, 14 x 8.5, 500 Sheets (57151)
- CYNAMED O.R. Grade Kelly Scissors, 6.5" (CYZR-0449)
- SMEAD Folder, Hanging, Lgl, 1/5, Blue Pk (SMD64160)
- GET READY KIDS Multicultural Doll, African American Girl - Taylor Doll (632)
- GET READY KIDS How Am I Feeling Hand Puppet Set, Caucasian (420)
- GET READY KIDS Tactile Squeak Balls, PK6 (820)
- GET READY KIDS Pets Animal Playset, 10 Pieces (873)
- GET READY KIDS Vinyl Baby Doll, Caucasian 17.5in, Gender Neutral (850-GN)
- GET READY KIDS Multicultural Community Helper Figures, Set of 8 (620)
- MAISTO Porsche 911 GT2 RS Yellow with Carbon Hood 1-24 Diecast Model Car (31523y)
- Get Ready Kids Toys & Games