Shop All Toys & Games
Get Ready Kids
Ethnic Family Figures, Set of 16
Mfr # 624
Zoro # G7544269
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 16 figurines
- Color Multi
- Recommended Grade Grade PK-1
- Recommended Age 1-6 Years
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Get Ready Kids
- MFR # 624
- Zoro # G7544269
- UPC # 768631006241
- Country of Origin China
- Category Toys & Games
Details
Includes | 16 figurines |
Color | Multi |
Recommended Grade | Grade PK-1 |
Recommended Age | 1-6 Years |
Material | Vinyl |
Description
The multicultural characters help teach family and community. Set of 16 chunky multicultural family members are soft and friendly. Set includes 4 each Caucasian, African American, Hispanic and Asian figures. Adults are 5", children are 4.5". For ages 18 months and up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Extra High Yield Black Toner Cartridge 20K YLD (C792X1KG)
- ACCU-STAMP2 Microban Message Stamp, Copy, 3/8" (038846)
- PANACEA PRODUCTSRP 5x36 BRZ Border Edging (83641)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96931)
- GET READY KIDS Bigmouth Animal Puppet Set, 10 Puppets (200999)
- GET READY KIDS Duck Bigmouth Puppet (203)
- GET READY KIDS Monkey Bigmouth Puppet (210)
- GET READY KIDS Pets Animal Playset, 10 Pieces (873)
- GET READY KIDS Girl Doll Clothes Set, 3 Outfits (1300)
- GET READY KIDS Ocean Animals Playset, 6 Pieces (872)
- WARMIES Stuffed Animals Plush Multicolored (CP-CAT-5)
- Get Ready Kids Toys & Games