Shop All Toys & Games
Get Ready Kids
Duck Bigmouth Puppet
Mfr # 203
Zoro # G400936944
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-3
- Color Multi
- Recommended Age 1-8 years
- Material Polyester
- Includes 1 puppet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Get Ready Kids
- MFR # 203
- Zoro # G400936944
- UPC # 768631002038
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-3 |
Color | Multi |
Recommended Age | 1-8 years |
Material | Polyester |
Includes | 1 puppet |
Description
Bigmouth animal puppets help bring stories to life! The puppets comfortably fit little or big hands and feature safe embroidered eyes. Puppets are approximately 12", surface washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- DETECTAMET Detectable Elephant Stick Pen, W/O Clip, PK50 (105-C101-I01-PA02)
- QUALARC Manchester Newspaper Holder in Bronze (NEW-1415-BZ)
- EXCEL BLADES 360 Deg Rotating Table Swivel Vise (56003IND)
- GET READY KIDS Multicultural Community Helper Figures, Set of 8 (620)
- GET READY KIDS Vinyl Baby Doll, Caucasian 17.5in, Gender Neutral (850-GN)
- GET READY KIDS Multicultural Girl Doll, Asian (636)
- GET READY KIDS Multicultural Doll, African American Girl - Taylor Doll (632)
- GET READY KIDS Insects Animal Playset, 10 Pieces (876)
- GET READY KIDS Dinosaurs Animal Playset, 8 Pieces (874)
- EDUCATIONAL INSIGHTS Pancake Pile-Up Relay Race Game, Multi (EII3025)
- Get Ready Kids Toys & Games