Shop All Toys & Games
Get Ready Kids
African American Family Puppets, Set of 4
Mfr # 360
Zoro # G700926546
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 Puppets
- Recommended Grade Grade PK-3
- Color Multi
- Recommended Age 2-8 years
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Get Ready Kids
- MFR # 360
- Zoro # G700926546
- UPC # 768631003608
- Country of Origin China
- Category Toys & Games
Details
Includes | 4 Puppets |
Recommended Grade | Grade PK-3 |
Color | Multi |
Recommended Age | 2-8 years |
Material | Polyester |
Description
Bring stories to life with these family bigmouth puppets. Great fun, plus they help develop language and communication skills. Embroidered eyes and features are soft and safe. Durable fabrics are surface-washable. Approximately 12" parents and 11" children comfortably fits little or big hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 5 Microtip Scissors (194810-1014)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- EPSON Photo Paper, White, PK50 (S041407)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- GET READY KIDS Hispanic Family Puppets (370)
- GET READY KIDS Bigmouth Animal Puppet Set, 10 Puppets (200999)
- GET READY KIDS How Am I Feeling Hand Puppet Set, Caucasian (420)
- GET READY KIDS Friends with Disabilities Play Figures (629)
- GET READY KIDS Girl Doll Clothes Set, 3 Outfits (1300)
- GET READY KIDS Multicultural Doll, Caucasian Boy - Tom Doll (631)
- EDUCATIONAL INSIGHTS Play Money, Coins & Bills Deluxe Set (3059)
- Get Ready Kids Toys & Games