Shop All Display Cases
G.E.T. Enterprises
GET WB-310-MG Breeze 14'' x 13'' x 45'' Metal Gray Floor Display Stand for Hanging Baskets
Mfr # 375WB310MG
Zoro # G311223027
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.E.T. Enterprises
- MFR # 375WB310MG
- Zoro # G311223027
- Country of Origin China
- Category Display Cases
Description
Place this GET WB-310-MG Breeze 14'' x 13'' x 45'' metal gray floor display stand for hanging baskets in your produce or bakery department along the checkout line at the aisle end-caps or by the register to boost impulse sales! It features the ability to hold 3 GET metal baskets sold separately to present your products from fresh produce to French baguettes.**This vertical set-up requires only a minimal footprint making it great for operations with limited space. Its durable powder coated iron construction allows it to stand up to every day use in your busy establishment. In addition its attractive metal gray construction allows it to fit in to your overall decor. Use this stand to display your fresh fruits at your busy establishment!**Overall Dimensions:*Length: 14''*Width: 13''*Height: 45''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 24 in D (CL2475-603BL)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- ZORO SELECT Structural Fitting, Tee-E, Aluminum, 1.5 in Pipe Size (4UJ25)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700422-PNK)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLU)
- ELCO LIGHTING LED Displays (DISP-F4LD4)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-PNK-2PK)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- G.E.T. Enterprises Display Cases