Shop All Point of Purchase Displays
G.E.T. Enterprises
GET WB-309-MG Breeze 15'' x 8'' x 11'' Metal Gray Sliding Shelf Baskets
Mfr # 375WB309MG
Zoro # G511230092
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.E.T. Enterprises
- MFR # 375WB309MG
- Zoro # G511230092
- Country of Origin China
- Category Point of Purchase Displays
Description
Casually display your products with this GET WB-309-MG Breeze 15'' x 8'' x 11'' metal gray sliding shelf baskets! Boldly display your pre-packaged goods fruits and vegetables or personal care items at your cafe hotel or grab-and-go station. These rectangular wire baskets allow you to add a trendy edge to your display. Their ability to slide into the included frame allows you to save countertop space. Simply couple your items with the baskets' timeless angular shape to create an attractive display.**These baskets boast a classic rectangular shape to provide a modern look. Their thin wires add a contemporary look and an easy-to-view design and it features an attractive metal gray construction. Use these baskets to display your products at your busy establishment!**Overall Dimensions:*Length: 15''*Width: 8''*Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- SUNEX Heavy Duty Adjustable Red Work Table with Drawer (8019)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/24)
- KRUEGER Leak Gauge, Tank, 42", 2"NPT (K-2-42)
- AZAR DISPLAYS 2.5" Diameter Cup Display for Countertop, PK20 (224055)
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- AZAR DISPLAYS Two-Tier 12" & 14" Bowl Counter Display (720206)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap Counter Display (RCS-WCD1)
- AZAR DISPLAYS Acrylic Headband Counter Display 24.25 x 6.5 (900034)
- ECONOCO Sign Holder, 7" x 11", 3/8" Fitting, PK72 (MC711)
- AZAR DISPLAYS Three-Tier 10", 12" & 14" Bowl Counter Display (720304)
- G.E.T. Enterprises Point of Purchase Displays