Shop All Furniture Parts
G.E.T. Enterprises
GET BS-200-MOD-N2 Natural Wood Booster Seat with T-Strap, 2PK
Mfr # 375BS200MODN
Zoro # G411127478
product price: $55.19
/pk 2, $27.60/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.E.T. Enterprises
- MFR # 375BS200MODN
- Zoro # G411127478
- Country of Origin China
- Category Furniture Parts
Description
Offer your youngest patrons a supremely safe yet stylish option with this GET BS-200-MOD-N2 natural wood booster seat! Boasting a durable wood construction and an attractive natural finish not only is this booster seat bound to last but it's also built to please and comfortably contain even the fussiest children. Its solid structure defends against the appearance of visible dings and scratches making it far superior to that of laminated wood or plastic. Plus its dependable 3-point T-strap and shoulder straps keep little ones safe and secure as soon as they're buckled up. For added safety a recessed warning label on the back raises risk awareness.**This GET booster seat also comes complete with a soft rounded-edge design to maximize child comfort and protection. Perfectly practical this feature provides your younger guests with an ideal place to rest their arms while they dine as it safeguards against injuries caused by sharp hazardous corners. It also helps prevent the wood from chipping or breaking should the booster seat be accidentally dropped. At the same time the side panels are an ideal size for placing and lifting the child in the chair. Additionally its extra straps on the back combined with the tall back rest allow it to attach to a standard chair for increased stability and safety for the child. This combination of style and function makes this booster seat the optimal choice for any restaurant hotel cafe or banquet hall!**Overall Dimensions:*Length: 14 1/4''*Width: 12''*Height: 11 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SIGNATURE Twisted Decorative Object, White (H0047-10984)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- WHIRLPOOL Refrige/Freezer Lower Door Closing Cam (2182179)
- VOLLRATH Power Switch SPST, 125V (2515840-1)
- HILLMAN 1 22 Blued Cut Tack (122600)
- TRUE Cutting Board, Poly, 36" x 8-7/8" x 1/2" (812302)
- KENNEY MFG CURTAIN ROD SILVER 48"" (SN79232V1)
- G.E.T. Enterprises Furniture Parts