Shop All Retail Floor Shelving Units
G.E.T. Enterprises
GET Breeze 11 3/4'' x 10 1/2'' x 35 1/4'' Metal Gray Floor Display Stand for Hanging Baskets
Mfr # 375WB311MG
Zoro # G111223425
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.E.T. Enterprises
- MFR # 375WB311MG
- Zoro # G111223425
- Country of Origin China
- Category Retail Floor Shelving Units
Description
Place this GET WB-311-MG Breeze 11 3/4'' x 10 1/2'' x 35 1/4'' metal gray floor display stand for hanging baskets for hanging baskets in your produce or bakery department along the checkout line at the aisle end-caps or by the register to boost impulse sales! It features the ability to hold 3 GET metal baskets sold separately to present your products from fresh produce to French baguettes.**This vertical set-up requires only a minimal footprint making it great for operations with limited space. Its durable powder coated iron construction allows it to stand up to every day use in your busy establishment. In addition its attractive metal gray construction allows it to fit in to your overall decor. Use this stand to display your fresh fruits at your busy establishment!**Overall Dimensions:*Length: 11 3/4''*Width: 10 1/2''*Height: 35 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT John Sterling Bronze Bracket 12 Ga. 6 in. L 100 lb (RP-0087-6BRZ)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1588-2A-PT)
- ZORO SELECT Bung Plug, 2 In., Stl, Auto Pressure Relief (VGRSV200)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black (K410/B)
- WARPS SHELF LINER15.5""X6'CLR (WSPM-606-C)
- VULCAN INDUSTRIES 3 PRONG DISP SHELF (1021891-05)
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black/White (K410/W)
- NICHE Niche PC066PKWH Cubo Storage Set - 6 Half Size Cubes; White Wood Grain (PC066PKWH)
- CON-TACT BRAND CONTACT PAPER3YD18""R BUD (09F-C9E93-12)
- G.E.T. Enterprises Retail Floor Shelving Units