Shop All Barware and Beverage Service
G.E.T. Enterprises
GET 9907-1-BL Bahama 7 oz. Blue Customizable SAN Plastic Tumbler, 72PK
Mfr # 3759907BL
Zoro # G111122810
product price: $306.99
/pk 72, $4.26/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.E.T. Enterprises
- MFR # 3759907BL
- Zoro # G111122810
- Country of Origin China
- Category Barware and Beverage Service
Description
Serve your drinks in style with this GET 9907-1-BL Bahama 7 oz. blue customizable SAN plastic tumbler! Perfect for catered events fast-paced restaurants or busy diners this tumbler is made from break-resistant SAN plastic which is sure to last through repeated use. This glass features an attractive extra thick base and a faceted body that's easy to hold making it perfect for outdoor parties and poolside bars. The unique exterior design also makes it stackable for added convenience. Plus stylish grooves on this Bahama tumbler provide a comfortable secure grip to help reduce spills while the sturdy base is perfectly balanced to rest on trays tables and countertops.**As a light weight alternative to glass you can save money on replacement costs and serve guests in outdoor environments without the worry and hassle of broken glass. The blue color also provides a classic look. This tumbler is durable and perfect for serving almost any beverage.**Overall Dimensions:*Top Diameter: 3''*Bottom Diameter: 2 1/4''*Height: 3 1/4''*Capacity: 7 oz.*Rim-Full Capacity: 7.65 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Bottom Grate 4 X 20 (1162524)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- HARIBO Haribo Confectionery Smurfs 4 oz., PK12 (30501)
- VULCAN HART Door Catch Kit (355344)
- ALLPOINTS Spoon, Bar (11") (2801307)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- RABBIT Wing Corkscrew, Black (5255170)
- VINTIQUEWISE Galvanized Metal Standing Beverage Cooler Tub with Liner (QI003628)
- CORONA EXTRA Corona Light Yellow Speed Bottle Opener (34718)
- CORE KITCHEN Waiter Corkscrew Nickel (AC29830)
- WINCO Winco 50 oz. Frothing Stainless Steel Pitcher (WP-50)
- G.E.T. Enterprises Barware and Beverage Service