Shop All Barware and Beverage Service
G.E.T. Enterprises
GET 6612-1-R 12 oz. Red Customizable SAN Plastic Pebbled Tumbler, 72PK
Mfr # 37566126RD
Zoro # G311122801
product price: $109.99
/pk 72, $1.53/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.E.T. Enterprises
- MFR # 37566126RD
- Zoro # G311122801
- Country of Origin China
- Category Barware and Beverage Service
Description
Boost your tabletop presentation and inspire ease at first sip with this GET 6612-1-R 12 oz. red customizable SAN plastic pebbled tumbler! Constructed of lightweight SAN plastic this cup not only enables easy lifting for a more optimal drinking experience but it also provides superior strength for increased longevity in the busiest of establishments. Due to its shatter and chip resistant design this product delivers the ideal beverageware alternative to business owners looking to cut replacement costs and minimize liability from broken glass. That said no matter the venue be it a lively poolside bar or a crowded corner cafe this tumbler is sure to withstand the wear and tear of innumerable guests throughout the years.**Boasting an attractive dual-purpose exterior this product also features a textured design that conceals scratches while enhancing grip. So whether your customers request a fizzy fountain beverage to satisfy their thirst or a mango-pineapple smoothie to quench their island craving you can rest assured knowing that each tumbler will look good and fit well within the palm of any elevated hand. Designed to withstand the rigors of everyday use and commercial dish machines SAN plastic resists heat and chemicals to help keep your product looking new. Plus the stacking lugs located at the base of every cup ensure jam-free storage saving you time as well as space which are ever in short supply!**It is this marriage of style and function that GET strives to achieve for the advantage of foodservice professionals worldwide. Every product that they produce is designed to impress yet built to last to endure the demands of even the highest volume consumer traffic areas for your personal convenience and profitability. This goal is clearly evident in the quality of each item featuring the GET name including this GET 6612-1-R 12 oz. red SAN customizable plastic textured tumbler!**Overall Dimensions:*Top Diameter: 3''*Bottom Diameter: 2 1/8''*Height: 5 1/8''*Capacity: 12 oz.*Rim-Full Capacity: 13.9 oz.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW $Dominatr 12" OAL 7 - S in Clamshell Str (MY60141)
- ARMOUR Armour Original Vienna Sausage 4.6 oz. Can, PK48 (5410092502)
- T&S BRASS Faucet Base - Deck (B-0200-LN)
- TRUE GasketGasket, For Use With Mfr. Model Number: Mfr. No. TSSU Series, TSSU-48 (932588)
- RSVP INTERNATIONAL Stoneware Teapot, Pink (CHAI-PK)
- BAR MAID Cap, Dust, Whiskeygate, Blk, 12-Pk For Bar Maid - Part# Cr-225 (CR-225)
- BAR MAID Bar Maid Fly-Bye Tap Cap Brush, PK6 (TAP-BRUSH)
- EFFIZIENT 23” Beverage Cart, 2 swivel casters w/brake, 2 swivel casters. 4 shelves, 4 beverage inserts (EF23RCBEV)
- CONCORD 304 Stainless Steel 1/2" Barb to 1/2" Female FPT Fitting (PF-BR-12Fx2)
- CRISTAR Cristar CR4440AL12 Premier Wate Wine Goblet (CR4440AL12)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- G.E.T. Enterprises Barware and Beverage Service