Shop All Brushes
Gesswein
Stainless Steel Wire Hand Brush, 5-7/8 in L Handle, 1-3/8 in L Brush
Mfr # 114-5300
Zoro # G4523666
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Hand Brush
- Brush Length 1-3/8 in
- Handle Length 5-7/8 in
- Bristle Material Stainless Steel
- Bristle Length 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 1-3/8 in |
Handle Length | 5-7/8 in |
Bristle Length | 7/16 in |
Trim Length | 7/16" |
Details
Brush Type | Hand Brush |
Bristle Material | Stainless Steel |
Item | Stainless Steel Wire Hand Brush |
Features | 0.006 in Bristle Diameter; 7-1/4 in Overall Length |
Description
Stainless Steel Wire Hand Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Original No Scent Commercial Window Cleaner 32 oz Liquid (08521)
- SCOTCH-BRITE Non-Scratch Multi-Purpose Scrub Sponge, 4 2/5 x 2 3/5, Blue, PK3 (MP-3-8-D)
- CLR PressDrainOpener, AeroSpray Can, 4.5oz, Liq (G-PP-6)
- CASCADE 33836 Dishwasher Detergent, 75 Oz, Powder, Scented, White (34036)
- VIKAN 70424 9'' Red Wall / Deck Scrub Head with Stiff Bristles (69170424)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ53)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHE5)
- WEILER Small Hand Scratch Brush, Black Nylon Fill, Wood Block, 3 x 7 Rows (44637)
- HARPER Utility Brush Utility Brush, Stiff (854)
- HYDE Brass Bristle Mini Brushes, PK 3 (46630)
- ALLWAY MP 4x16 Carb Wire Brush (SB416)
- Gesswein Brushes