Shop All Cut-Off Wheels
Gesswein
Small Cut-Off Disc, 1 x 0.023, SiC, PK100
Mfr # 845-1021
Zoro # G4522990
product price: $12.95
/pk 100, $0.13/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 1"
- Diameter 1"
- Thickness 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gesswein
- MFR # 845-1021
- Zoro # G4522990
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 1" |
Diameter | 1" |
Details
Abrasive Material | Silicon Carbide |
Thickness | 0.023" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 45025 Double Cut (Alternate Cut) Carbide Burs, Type SL1, 1/4" x 5/8" x 1/4", 1-Pack (45025)
- CRESCENT NICHOLSON FILE 8"" HANDY CARDED (06601NN)
- NORTON ABRASIVES 5" dia 36 grit PSA AO Cloth Sanding Disc (66261136589)
- ZORO SELECT Wheel Arbor Adapter, Fits 1/2 In Hole (1F448)
- CENTURY DRILL & TOOL 4-1/2X.045 MASON RY WHL (75520)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- PFERD 69948 4-1/2in x .040in Cut-Off Wheel 7/8in AH A R SG INOX 60G Type 1 (69948-PFERD)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4" (66252835055)
- UNITED ABRASIVES/SAIT Cutting WheelT14x035x58A36TPK100 (23063)
- UNITED ABRASIVES/SAIT CutNotching WheelT277x09x78PK25 (20906)
- Gesswein Cut-Off Wheels