Shop All Buffing & Polishing Compounds
Gesswein
Simichrome 50g Tube
Mfr # 218-2050
Zoro # G4523508
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gesswein
- MFR # 218-2050
- Zoro # G4523508
- Country of Origin United States
- Category Buffing & Polishing Compounds
Details
Item | Simichrome 50g Tube |
Description
Simichrome 50g Tube
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK50 (31462K)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10450251)
- ARC ABRASIVES Adhesive/PSA Disc BU Pad, 1D (1RWG9)
- NORTON ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (63642502621)
- CLOVER Silicon Carbide Grease, 2A, 400 Grit (233118)
- SUPERIOR PADS 5" Wool Buffing Pad (PBW05)
- CLOVER Silicon Carbide Gel Water, F, 100 Grit (233006)
- OSBORN Compound Green C-3 Standard Bar (0004733700)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- DICO PRODUCTS BUFF COMPOUND EMERY4.5OZ (531-E5)
- CGW ABRASIVES Buffing Compound, White, SS51,1200G (49652)
- Gesswein Buffing & Polishing Compounds