Gerstner International

Gerstner International GI-M24 24 in. 3-Drawer Mid-Base Cabinet; Oak


product price: $382.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Gerstner International GI-M24 Oak 3-Drawer Mid-Base extends storage capacity for your special collections or favorite tools, and perfectly complements our GI-T24 Oak 11-Drawer Top Chest. There are 3 full-width drawers, mounted on friction reducing, molded plastic drawer slides. A Single key locks the front lid of your base keeping valuables and tools safe and secure. During use, the front lid slides under the bottom drawer and out of the way to allow complete access to all drawers. Chrome plated steel hardware is hefty and durable and adds style to the chest while the side handles allow for portability even when loaded with your favorite items. Constructed of solid red oak and red oak veneers, the "Large Base" will protect your favorite tools from rust and moisture. The sturdy tongue and groove joinery highlight the beauty of hardwood construction and the quality of workmanship.

Specifications
  • Finish: Oak
  • Number of Drawer: 3
  • Size: 24"
  • Weight: 27 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.