Shop All Respirator Accessories
Gerson
INDUSTRIAL KIT, Half Mask Face Piece Professional Silicone w/1 pr. XP100, MED, 12PK
Mfr # 089265-KIT
Zoro # G811634590
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicone
- Includes Gerson Silicone Half Mask, XP100 P100 filter pads
- Typical Application Welding, Silica, Mold Remediation, Concrete Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerson
- MFR # 089265-KIT
- Zoro # G811634590
- UPC # 44585926508
- Country of Origin Viet Nam
- Category Respirator Accessories
Dimensions
Size | Medium |
Details
Material | Silicone |
Includes | Gerson Silicone Half Mask, XP100 P100 filter pads |
Typical Application | Welding, Silica, Mold Remediation, Concrete Dust |
Description
- •NIOSH Approved P100 99.97% filter efficiency effective
- •oil based paints, and pesticides.
- •resealable foil bags.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 13, W, Black, Composite, PR (RB4039)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035110-VS 100 Passive Earmuffs, Over The Head, Hi-Viz Yellow, NRR 30 (1035110-VS)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- GERSON Spray Socks, Heavyweight Bleached 210 gsm Cotton, 12 Count, Case of 12, 144PK (070295)
- GERSON Respirator P95 Particulate Filter Pad, Case of 50 Pairs, 100PK (0871916)
- GERSON Nebulizer Replacement, QLFT53 No Label, 3PK (065300)
- GERSON Fit Test Kit - QLFT60 - Qualitative Bitrex (066000)
- GERSON Fit Test Kit - QLFT50 - Qualitative Saccharin (065000)
- GERSON Spray Socks, Economy Dry-Wick 150 gsm Polyester, 12-Count, Case of 12, 144PK (070195B)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- Gerson Respirator Accessories