Shop All Push Button Accessories
Germsafe24
GermSafe24 Antimicrobial Protective Film Elevator Button Coverings Protects for 180 Days- 20 Pack
Mfr # MBAFB-1/20-180
Zoro # G700964876
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Germsafe24
- MFR # MBAFB-1/20-180
- Zoro # G700964876
- UPC # 794133002016
- Country of Origin United States
- Category Push Button Accessories
Description
It’s not possible to continuously clean after each person presses an elevator button.
GermSafe24 Antimicrobial Protective Film is embedded with a safe, non-toxic EPA registered Nano Silver additive. Our proprietary technology provides a continuous, slow release of germ and bacteria fighting ions on the film surface 24/7 for up to 6 months, even on high contact surfaces.
GermSafe24 Antimicrobial film is the perfect cost saving addition to your infection control/cleaning protocol, offering continuous cleaning! Unlike other antimicrobial films that use silver salts or zeolites which dissolve in water and lose efficacy, our technology continues to release silver ions for 180 days and SAVES on labor with only 1 application per 6 months. Made in the USA.
FAST, EASY INSTALLATION and REMOVAL LEAVING NO RESIDUE
Laboratory tested to JIS Z 2801 standards against Staphylococcus and E. Coli to 99.99% reduction within 24 hours. Testing was conducted by a qualified lab and for research purposes only. No testing has been conducted to link the results to public health and no claims to public health are being made.
20 count includes- 20 1" Elevator Buttons (1) GermSafe24 Decal
GermSafe24 Antimicrobial Protective Film is embedded with a safe, non-toxic EPA registered Nano Silver additive. Our proprietary technology provides a continuous, slow release of germ and bacteria fighting ions on the film surface 24/7 for up to 6 months, even on high contact surfaces.
GermSafe24 Antimicrobial film is the perfect cost saving addition to your infection control/cleaning protocol, offering continuous cleaning! Unlike other antimicrobial films that use silver salts or zeolites which dissolve in water and lose efficacy, our technology continues to release silver ions for 180 days and SAVES on labor with only 1 application per 6 months. Made in the USA.
FAST, EASY INSTALLATION and REMOVAL LEAVING NO RESIDUE
Laboratory tested to JIS Z 2801 standards against Staphylococcus and E. Coli to 99.99% reduction within 24 hours. Testing was conducted by a qualified lab and for research purposes only. No testing has been conducted to link the results to public health and no claims to public health are being made.
20 count includes- 20 1" Elevator Buttons (1) GermSafe24 Decal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 250A, 250V AC, Non-Indicating (FRN-R-250)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Long - Gray (HS369-S100-GRAY)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMD-MAI)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film Elevator Button Coverings Protects for 180 Days- 80 Pack (MBAFB-1/80-180)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film ADA Door Handle Coverings Protects for 180 Days- 12 Pack (MBAFD-ADA-1-180)
- EATON Legend Plate, Rectangular, Man-Auto, Black (M22S-ST-GB11)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT60P)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- Germsafe24 Switches