Shop All Air Cleaner Parts
Germguardian
UV-C Replacement Bulb, 5 1/8" H Overall
Mfr # LB4100
Zoro # G502747585
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/8 in
- Overall Height 5 1/8 in
- Weight 0 lb
- Overall Depth 1 1/8 in
- Use Location Room
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # LB4100
- Zoro # G502747585
- UPC # 817624010311
- Country of Origin China
- Category Air Cleaner Parts
Dimensions
Overall Width | 1 1/8 in |
Overall Height | 5 1/8 in |
Overall Depth | 1 1/8 in |
Bulb Wavelength | 254 nm |
Bulb Length | 5 1/8 in |
Description
UV-C Replacement Bulb, Bulb Length 5 1/8 in, Compatible Grainger Part Number 787CH2, Compatible Manufacturer Model Number AC4175W, Number of Bulbs 1, Bulb Wattage 2 W, Bulb Rated Life 10 mo, Bulb Wavelength 254 nm, Germicidal Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Cover Plate, Plastic, White (50001137-001)
- RHEEM 42-101955-08 Pressure Switch (42-101955-)
- JOMAR VALVE LF Brass Boiler Drain, Male, NPT, 3/4" (T-621G-201-004G)
- MODINE 9F30213 115V 1/12 Ho Motor With (9F30213)
- GERMGUARDIAN Replacement Bulb, UV-C, Clear (LB1000)
- DAYTON Impeller (HV2114800G)
- FIELD CONTROLS 46365401 12" Replacement Lamp (46365401)
- DAYTON Motor Assembly (HV2116500G)
- BELL & GOSSETT Air Vent, 1/8" Female (113001)
- DAYTON Motor Assembly (HV2125900G)
- HONEYWELL 137980A Test Spring Assembly (137980A)
- Germguardian Air Cleaner Parts