Shop All Air Cleaner Filters
Germguardian
UV-C Replacement Bulb, 4" H Actual
Mfr # LB4000
Zoro # G902747581
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filters Out Airborne Bacteria, Viruses, Mold Spores, Volatile Organic Compounds
- Compatible Manufacturer Model Number AC4300BPTCA, AC4825, Mfr. No. AC4850, AC4870, Mfr. No. AC4900, Mfr. No. AC5300B, Mfr. No. AC5350B, Mfr. No. AC5350W, Mfr. No. AC5900, CDAP4500, Mfr. No. CDAP5500
- Filter Layer Type UV-C Bulb
- Filter Type UV-C Bulb
- Number of Filters 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # LB4000
- Zoro # G902747581
- UPC # 895916000998
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Bulb Length | 4 in |
Bulb Wavelength | 254 nm |
Details
Item | UV-C Replacement Bulb |
Filters Out | Airborne Bacteria, Viruses, Mold Spores, Volatile Organic Compounds |
Compatible Manufacturer Model Number | AC4300BPTCA, AC4825, Mfr. No. AC4850, AC4870, Mfr. No. AC4900, Mfr. No. AC5300B, Mfr. No. AC5350B, Mfr. No. AC5350W, Mfr. No. AC5900, CDAP4500, Mfr. No. CDAP5500 |
Filter Layer Type | UV-C Bulb |
Filter Type | UV-C Bulb |
Number of Filters | 0 |
Pack Quantity | 1 |
Number of Bulbs | 1 |
Bulb Rated Life | 10 mo |
Bulb Wattage | 5 W |
Germicidal Efficiency | 99.97 % |
Description
UV-C Replacement Bulb, Bulb Length 4 in, Compatible Grainger Part Number 787CK7, Compatible Manufacturer Model Number AC4300BPTCA, AC4825, Mfr. No. AC4850, AC4870, Mfr. No. AC4900, Mfr. No. AC5300B, Mfr. No. AC5350B, Mfr. No. AC5350W, Mfr. No. AC5900, CDAP4500, Mfr. No. CDAP5500, Number of Bulbs 1, Bulb Wattage 5 W, Bulb Rated Life 10 mo, Bulb Wavelength 254 nm, Germicidal Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 632493R Pressure Switch 0.60 C (632493R)
- TRANE Motor, 1/4 HP, 115V, 1475 rpm, 3 Speed (MOT18965)
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-2.0)
- YELLOW JACKET Blue R404A/134a/22 (49016)
- GERMGUARDIAN HEPA Replacement Filter (FLT4100)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC9200W)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- GERMGUARDIAN Replacement Filter, HEPA, 3 3/4" H Actual (FLT4200)
- GERMGUARDIAN HEPA Replacement Filter, 7 5/8" H Overall (FLT4700)
- GERMGUARDIAN HEPA Replacement Filter (FLT5900)
- EXTRACT-ALL Carbon Filter, 9 In. W, 11 In. H (F-981-2A)
- Germguardian Air Cleaner Filters