Shop All Air Cleaner Filters
Germguardian
Replacement Filter, HEPA
Mfr # FLT9200
Zoro # G402747579
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 1 in
- Actual Height 14 1/4 in
- Media Material Standard Mix
- Actual Filter Size 14 1/4 in x 17 1/2 in x 1 in
- Actual Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # FLT9200
- Zoro # G402747579
- UPC # 817624011011
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Depth | 1 in |
Actual Height | 14 1/4 in |
Actual Filter Size | 14 1/4 in x 17 1/2 in x 1 in |
Actual Width | 17 1/2 in |
Details
Item | Replacement Filter, HEPA |
Media Material | Standard Mix |
Performance Rating | Unrated |
Number of Filters | 1 |
Filter Layer Type | Carbon |
Filters Down To | 0.3 micron |
Compatible Manufacturer Model Number | AC9200WCA |
Filter Type | HEPA |
Filters Out | Dust and Allergens, Dust, Pet Dander, Mold Spores and Plant Pollen |
Pack Quantity | 1 |
Description
Replacement Filter, HEPA, Filter Type HEPA, Performance Rating Unrated, Actual Depth 1 in, Actual Height 14 1/4 in, Actual Width 17 1/2 in, Compatible Grainger Part Number 787CK8, Compatible Manufacturer Model Number AC9200WCA, Number of Filters 1, Media Material Standard Mix, Filter Layer Type Carbon, Filters Down To 0.3 micron, Filters Out Dust and Allergens, Dust, Pet Dander, Mold Spores and Plant Pollen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCQUAY/DAIKIN Electric Heat Relay And Seq, 24V 30A Dpst (106500101)
- AIR HANDLER 8 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA4)
- MULTIFAN Exhaust Fan, 20 In, 120V (V4E50K2M71100)
- DIVERSITECH Heat Pump Riser, 6 In., Gray (HPR-6)
- GERMGUARDIAN Replacement Filter, Carbon, PK4 (FLT47CB4)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- GERMGUARDIAN Replacement Filter, Carbon, PK4 (FLT22CB4)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC4200W)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- GERMGUARDIAN HEPA Replacement Filter (FLT4100)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x25"x2" (118-700-009)
- Germguardian Air Cleaner Filters