Shop All Air Cleaner Filters
Germguardian
Replacement Filter, HEPA
Mfr # FLT5800
Zoro # G802747575
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating Unrated
- Standards CARB Compliant
- Actual Width 8 7/8 in
- Actual Filter Size 12 3/8 in x 8 7/8 in x 8 7/8 in
- Actual Height 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # FLT5800
- Zoro # G802747575
- UPC # 817624012841
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Width | 8 7/8 in |
Actual Filter Size | 12 3/8 in x 8 7/8 in x 8 7/8 in |
Actual Height | 12 3/8 in |
Actual Depth | 8 7/8 in |
Details
Item | Replacement Filter, HEPA |
Performance Rating | Unrated |
Standards | CARB Compliant |
Media Material | Standard Mix |
Filter Type | HEPA |
Filters Down To | 0.3 micron |
Filter Layer Type | Carbon |
Compatible Manufacturer Model Number | AP5800W |
Filters Out | Allergens, Dust, Odors from Pets, Smoking and Cooking |
Number of Filters | 1 |
Pack Quantity | 1 |
Description
Replacement Filter, HEPA, Filter Type HEPA, Performance Rating Unrated, Actual Depth 8 7/8 in, Actual Height 12 3/8 in, Actual Width 8 7/8 in, Compatible Grainger Part Number 787CH6, Compatible Manufacturer Model Number AP5800W, Number of Filters 1, Media Material Standard Mix, Filter Layer Type Carbon, Filters Down To 0.3 micron, Filters Out Allergens, Dust, Odors from Pets, Smoking and Cooking, Standards CARB Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dryer, 3/8 In Sweat Id (BF-163S)
- ROBERTSHAW 36 in Threaded, Tinnerman Clip (1970-036)
- HY-C CHIMNEY LEG KIT SS (SCLK)
- KING ELECTRIC K Baseboard Accy Dp Thermostat Kit White (BKT2BW)
- GERMGUARDIAN Replacement Filter, Carbon, PK4 (FLT22CB4)
- GERMGUARDIAN UV-C Replacement Bulb, 4" H Actual (LB4000)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC4200W)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- GERMGUARDIAN HEPA Replacement Filter (FLT4100)
- XPOWER AP-2000 Air Purifier System NF-24RP Stage 2 Pre-Filter with Frame (NF-24RP)
- Germguardian Air Cleaner Filters