Shop All Air Cleaner Filters
Germguardian
Replacement Filter, Carbon, Black, PK4
Mfr # FLT42CB4
Zoro # G902747567
product price: $10.39
/pk 4, $2.60/ea
Sold in multiples of 4 for $41.56
$41.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Performance Rating Unrated
- Actual Height 19 in
- Media Material Standard Mix (60% Coco, 49% Purapel)
- Actual Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # FLT42CB4
- Zoro # G902747567
- UPC # 817624011769
- Country of Origin Mexico
- Category Air Cleaner Filters
Dimensions
Actual Height | 19 in |
Actual Width | 3 in |
Actual Depth | 25 in |
Actual Filter Size | 19 in x 3 in x 25 in |
Overall Width | 3 in |
Overall Depth | 25 in |
Overall Height | 19 in |
Details
Item | Replacement Filter, Carbon |
Color | Black |
Performance Rating | Unrated |
Media Material | Standard Mix (60% Coco, 49% Purapel) |
Includes | (4) Filter |
Compatible Product Type | Air Purifier |
Material | Carbon |
Product Type | Replacement Filter, Carbon |
Compatible Manufacturer Model Number | Mfr. No. AC4200W |
Filter Type | Carbon |
Includes Frame | No |
Number of Filters | 4 |
Number of Layers | 1 |
Filter Layer Type | Carbon |
Filters Out | Dust, Odors From Smoke, Cooking and Pets, Pet Hair, VOC |
Filters Down To | 0.3 micron |
Pack Quantity | 4 |
Description
Replacement Filter, Carbon, Filter Type Carbon, Performance Rating Unrated, Actual Depth 25 in, Actual Height 19 in, Actual Width 3 in, Compatible Grainger Part Number 787CH4, 787CH5, Compatible Manufacturer Model Number Mfr. No. AC4200W, Number of Filters 4, Media Material Standard Mix (60 Percent Coco, 49 Percent Purapel), Filter Layer Type Carbon, Filters Down To 0.3 micron, Filters Out Dust, Odors From Smoke, Cooking and Pets, Pet Hair, VOC, Air Flow @ 300 fpm Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 18 In (4YC50)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV08A10A)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- AAON KIT HXC CONV 460V230V RQ (K01313)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC5109W)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- GERMGUARDIAN HEPA Replacement Filter, 7 5/8" H Overall (FLT4700)
- GERMGUARDIAN Replacement Filter, HEPA (FLT5800)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC5900WCA)
- GERMGUARDIAN Replacement Filter, Carbon, PK4 (FLT22CB4)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- Germguardian Air Cleaner Filters