Shop All Air Cleaner Filters
Germguardian
Replacement Filter, Carbon, Black, PK4
Mfr # FLT28CB4
Zoro # G102747572
product price: $19.89
/pk 4, $4.97/ea
Sold in multiples of 4 for $79.56
$79.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 9/16 in
- Media Material Standard Mix (60% Coco, 49% Purapel)
- Includes (4) Filter
- Performance Rating Unrated
- Actual Depth 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # FLT28CB4
- Zoro # G102747572
- UPC # 817624010885
- Country of Origin Mexico
- Category Air Cleaner Filters
Dimensions
Actual Height | 19 9/16 in |
Actual Depth | 55 in |
Actual Width | 4 13/16 in |
Actual Filter Size | 19 9/16 in x 4 13/16 in x 55 in |
Overall Height | 19 5/8 in |
Overall Width | 4 3/4 in |
Overall Depth | 55 in |
Details
Item | Replacement Filter, Carbon |
Media Material | Standard Mix (60% Coco, 49% Purapel) |
Includes | (4) Filter |
Performance Rating | Unrated |
Color | Black |
Compatible Product Type | Air Purifier |
Product Type | Replacement Filter, Carbon |
Compatible Manufacturer Model Number | Mfr. No. AC5000E, Mfr. No. AC5300B, Mfr. No. AC5350B, Mfr. No. AC5350W, Mfr. No. AP2800CA, Mfr. No. BXAP250, Mfr. No. CDAP5500, Mfr. No. IAP-GG-125 |
Material | Carbon |
Filter Type | Carbon |
Filters Out | Dust, Odors From Smoke, Cooking and Pets, Pet Hair, VOC |
Number of Filters | 4 |
Filter Layer Type | Carbon |
Number of Layers | 1 |
Includes Frame | No |
Filters Down To | 0.3 micron |
Pack Quantity | 4 |
Description
Replacement Filter, Carbon, Filter Type Carbon, Performance Rating Unrated, Actual Depth 55 in, Actual Height 19 9/16 in, Actual Width 4 13/16 in, Compatible Grainger Part Number 787CH8, 787CH9, Compatible Manufacturer Model Number Mfr. No. AC5000E, Mfr. No. AC5300B, Mfr. No. AC5350B, Mfr. No. AC5350W, Mfr. No. AP2800CA, Mfr. No. BXAP250, Mfr. No. CDAP5500, Mfr. No. IAP-GG-125, Number of Filters 4, Media Material Standard Mix (60 Percent Coco, 49 Percent Purapel), Filter Layer Type Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 500 psi (M2-875)
- NAMCO MANUFACTURING Commercial Dehumidifier (P646)
- NVENT HOFFMAN Axial Fan, Round, 115V AC, 1140 cfm, 6.77" W. (A6AXFN)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900175012)
- GERMGUARDIAN HEPA Replacement Filter (FLT5900)
- GERMGUARDIAN Replacement Filter, Carbon, Black, PK4 (FLT42CB4)
- GERMGUARDIAN Replacement Filter, HEPA, 3 3/4" H Actual (FLT4200)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC9200W)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- ZORO SELECT Hepa Filter, Paper, Smoke, Dust, Pollen (793K23)
- Germguardian Air Cleaner Filters