Shop All Air Cleaner Filters
Germguardian
Replacement Filter, Carbon, 15" H Overall
Mfr # FLT21CB4
Zoro # G602747591
product price: $21.19
/pk 4, $5.30/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 13 3/4 in
- Actual Width 1 5/16 in
- Weight 0 lb
- Media Material Standard Mix (60% Coco, 49% Purapel)
- Includes (4) Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # FLT21CB4
- Zoro # G602747591
- UPC # 817624012407
- Country of Origin Mexico
- Category Air Cleaner Filters
Dimensions
Overall Depth | 13 3/4 in |
Actual Width | 1 5/16 in |
Actual Filter Size | 15 in x 1 5/16 in x 13 3/4 in |
Overall Width | 1 1/4 in |
Actual Depth | 13 3/4 in |
Actual Height | 15 in |
Overall Height | 15 in |
Description
Replacement Filter, Carbon, Filter Type Carbon, Performance Rating Unrated, Actual Depth 13 3/4 in, Actual Height 15 in, Actual Width 1 5/16 in, Compatible Grainger Part Number 787CL4, Compatible Manufacturer Model Number AC4825B, Number of Filters 4, Media Material Standard Mix (60 Percent Coco, 49 Percent Purapel), Filter Layer Type Carbon, Filters Down To 0.3 micron, Filters Out Dust, Odors From Smoke, Cooking and Pets, Pet Hair, VOC, Filter Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Infrared Heater, Nat. Gas, 90,000 btuh, 120V (K-90 DSAN)
- EVERPURE Replacement Bowl - 10" (153194-04)
- HESSAIRE Hose Adapter, Brass (6018088)
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00014)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC9200W)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC5900WCA)
- GERMGUARDIAN HEPA Replacement Filter (FLT5900)
- GERMGUARDIAN Replacement Filter, HEPA (FLT5800)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- HONEYWELL Fc100A1003 16" X 20" Media (FC100A1003)
- Germguardian Air Cleaner Filters