Shop All Air Cleaner Parts
Germguardian
Replacement Bulb, UV-C, Clear
Mfr # LB1000
Zoro # G202747571
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Model Number Mfr. No. AC4700B, Mfr. No. AC4711W, Mfr. No. GG1000, Mfr. No. GG1100B, Mfr. No. GG1100W, Mfr. No. H5450
- Product Type Replacement Bulb
- Overall Depth 1/4 in
- Overall Width 3 1/2 in
- Compatible Product Type Air Purifier, Air Sanitizer, Humidifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # LB1000
- Zoro # G202747571
- UPC # 895916001278
- Country of Origin China
- Category Air Cleaner Parts
Dimensions
Overall Depth | 1/4 in |
Overall Width | 3 1/2 in |
Overall Height | 5 1/2 in |
Bulb Length | 5 1/2 in |
Bulb Wavelength | 254 nm |
Details
Item | Replacement Bulb, UV-C |
Compatible Manufacturer Model Number | Mfr. No. AC4700B, Mfr. No. AC4711W, Mfr. No. GG1000, Mfr. No. GG1100B, Mfr. No. GG1100W, Mfr. No. H5450 |
Product Type | Replacement Bulb |
Compatible Product Type | Air Purifier, Air Sanitizer, Humidifier |
Number of Bulbs | 1 |
Bulb Wattage | 4 W |
Germicidal Efficiency | 99.97 % |
Pack Quantity | 1 |
Bulb Rated Life | 6 mo |
Description
Replacement Bulb, UV-C, Bulb Length 5 1/2 in, Compatible Grainger Part Number 787CH3, Compatible Manufacturer Model Number Mfr. No. AC4700B, Mfr. No. AC4711W, Mfr. No. GG1000, Mfr. No. GG1100B, Mfr. No. GG1100W, Mfr. No. H5450, Number of Bulbs 1, Bulb Wattage 4 W, Bulb Rated Life 6 mo, Bulb Wavelength 254 nm, Germicidal Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Fan, 22,735 cfm, 115/208-230V (7M8D0)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-830N)
- GERMGUARDIAN UV-C Replacement Bulb, 5 1/8" H Overall (LB4100)
- DAYTON Filter Bag 4.0 cu. Ft (HV2120900G)
- DAYTON Impeller (HV2114800G)
- FIELD CONTROLS 46511200 16" Replacement Lamp (46511200)
- DAYTON Bag Band Clamp Style (HV2128100G)
- DAYTON Air Suction Hood (HV70012G)
- DAYTON Reducer 6 In x 5 In (HV2121500G)
- Germguardian Air Cleaner Parts