Shop All Air Cleaner Filters
Germguardian
Quality Sensor, HEPA Filter, White
Mfr # AC9400W
Zoro # G402747562
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Standards AHAM Verified, CARB Compliant, Energy Star Certified
- Width 11 to 20 in
- Filter Efficiency 99.97 %
- Height 21 to 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # AC9400W
- Zoro # G402747562
- UPC # 817624012049
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Width | 11 to 20 in |
Height | 21 to 30 in |
Overall Depth | 12 in |
Overall Width | 12 in |
Overall Height | 28 1/2 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 3 yr Limited |
Overall Diameter | 12 in |
Overall H x W x D | 28 1/2 in x 12 in x 12 in |
Depth | 11 to 20 in |
Description
Quality Sensor, HEPA Filter, Odor Cotnrol, Number of Speeds 4, Voltage 120 V AC, 1 Phase, White, Includes (1) Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 11 In, Hz: 60 (2RB61)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L (BIH101060L)
- SUPCO Liquid Line Dryer, 5/8" ODF, 16"cu. (LLD165S)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLY8)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC5900WCA)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- GERMGUARDIAN Replacement Filter, HEPA, 3 3/4" H Actual (FLT4200)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC4200W)
- HONEYWELL 203371 F50A, E, F Prefilter 12" X (203371)
- Germguardian Air Cleaner Filters