Shop All Air Cleaner Filters
Germguardian
HEPA Replacement Filter
Mfr # FLT4100
Zoro # G702747583
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 1 11/16 in
- Performance Rating Unrated
- Air Flow @ 300 fpm 100 cfm
- Includes (1) HEPA Filter, (1) Pre-Filter
- Overall Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # FLT4100
- Zoro # G702747583
- UPC # 817624010281
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Depth | 1 11/16 in |
Overall Width | 5 1/8 in |
Overall Depth | 1 3/4 in |
Actual Height | 10 11/16 in |
Overall Height | 10 3/4 in |
Actual Width | 5 1/8 in |
Actual Filter Size | 10 11/16 in x 5 1/8 in x 1 11/16 in |
Description
HEPA Replacement Filter, Filter Type Carbon, Performance Rating Unrated, Actual Depth 1 11/16 in, Actual Height 10 11/16 in, Actual Width 5 1/8 in, Compatible Grainger Part Number 787CH2, Compatible Manufacturer Model Number AC4175W, Number of Filters 1, Media Material Standard Mix (60 Percent Coco, 49 Percent Purapel), Filter Layer Type HEPA, Filters Down To 0.3 micron, Filters Out Allergens, Dust, Mold Spores, Odors From Smoking, Cooking, and Pets, Pet Dander, Plant Pollen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Radon Fan Failure Alarm (RA1)
- HONEYWELL S87C1006 Dsi Control 6 Sec Dual (S87C1006)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A629)
- RHEEM Auto Limit Switch, 230 Deg. F (47-21900-01)
- GERMGUARDIAN UV-C Replacement Bulb, 4" H Actual (LB4000)
- GERMGUARDIAN HEPA Replacement Filter (FLT5900)
- GERMGUARDIAN Replacement Filter, Carbon, Black, PK4 (FLT42CB4)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC5350B)
- AUSTIN AIR Austin Air FR402B Bedroom Machine Filter; White (FR402B)
- Germguardian Air Cleaner Filters