Shop All Air Cleaner Filters
Germguardian
HEPA Replacement Filter, 7 5/8" H Overall
Mfr # FLT4700
Zoro # G202747588
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Standard Mix (60% Coco, 49% Purapel)
- Frame Material Plastic
- Actual Filter Size 7 5/8 in x 7 1/8 in x 7 1/8 in
- Actual Width 7 1/8 in
- Filter Efficiency 99.97 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # FLT4700
- Zoro # G202747588
- UPC # 817624012551
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Filter Size | 7 5/8 in x 7 1/8 in x 7 1/8 in |
Actual Width | 7 1/8 in |
Actual Height | 7 5/8 in |
Actual Depth | 7 1/8 in |
Overall Depth | 7 1/8 in |
Overall Width | 7 1/8 in |
Overall Height | 7 5/8 in |
Description
HEPA Replacement Filter, Filter Type HEPA, Performance Rating Unrated, Actual Depth 7 1/8 in, Actual Height 7 5/8 in, Actual Width 7 1/8 in, Compatible Grainger Part Number 787CH3, Compatible Manufacturer Model Number AC4711W, Number of Filters 1, Media Material Standard Mix (60 Percent Coco, 49 Percent Purapel), Filter Layer Type HEPA, Filters Down To 0.3 micron, Filters Out Allergens, Dust, Mold Spores, Odors From Pets, Pet Dander, Plant Pollen, Smoking and Cooking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Defrost Timer (EDT10)
- MASTER Multi Bracket (22-504-0002)
- REZNOR RPRPBL VENTER ASSEMBLY 208230V 125 (RGD0014)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P100)
- GERMGUARDIAN HEPA Replacement Filter (FLT5900)
- GERMGUARDIAN Replacement Filter, HEPA, 3 3/4" H Actual (FLT4200)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- GERMGUARDIAN Replacement Filter, Carbon, PK4 (FLT22CB4)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- Germguardian Air Cleaner Filters