Shop All Air Cleaner Filters
Germguardian
HEPA Replacement Filter, 12" H Overall
Mfr # FLT5100
Zoro # G202747595
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 in
- Actual Depth 8 in
- Actual Height 12 in
- Frame Material Plastic
- Actual Filter Size 12 in x 8 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # FLT5100
- Zoro # G202747595
- UPC # 817624012643
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Overall Width | 8 in |
Actual Depth | 8 in |
Actual Height | 12 in |
Actual Filter Size | 12 in x 8 in x 8 in |
Actual Width | 8 in |
Overall Depth | 8 in |
Overall Height | 12 in |
Description
HEPA Replacement Filter, Filter Type HEPA, Performance Rating Unrated, Actual Depth 8 in, Actual Height 12 in, Actual Width 8 in, Compatible Grainger Part Number 787CH7, Compatible Manufacturer Model Number AC5109W, Number of Filters 1, Media Material Standard Mix (60 Percent Coco, 49 Percent Purapel), Filter Layer Type HEPA, Filters Down To 0.3 micron, Filters Out Allergens, Dust, Mold Spores, Odors From Pets, Pet Dander, Plant Pollen, Smoking and Cooking, Filter Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCO THERMAL CONTROLS Raychem FrostGuard Preassembled Heat Cable, 12 Ft. 120V (FG1-12P)
- EATON CUTLER-HAMMER Contactor, 120V 18A 3P W/ Aux (AN16BN0AC)
- BELGAS Gas Regulator (P140R080016993F)
- AMERICAN LOUVER/PLASTICADE American Louver Acrylic Eggcrate Core Panel, White, 24" x 48", 2 Pack (14-2448-2PK)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- GERMGUARDIAN HEPA Replacement Filter, 7 5/8" H Overall (FLT4700)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC4200W)
- GERMGUARDIAN Replacement Filter, HEPA (FLT5800)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC9200W)
- GERMGUARDIAN HEPA Replacement Filter (FLT5900)
- ATLAS Ozonator Dual (Hepa and Active Carbon Filter) Air Purifier with UVC Lamp and Remote Control (D) 1 Year Warranty! (ATL9079D)
- Germguardian Air Cleaner Filters