Shop All Air Cleaner Filters
Germguardian
HEPA Filter, UV Sanitizer, Black
Mfr # AC4825B
Zoro # G202747564
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Efficiency 99.97 %
- Standards AHAM Verified, CARB Compliant, Energy Star Certified
- Includes (1) Filter
- Color Black
- Compatible Manufacturer Model Number Mfr. No. FLT22CB4, Mfr. No. FLT4825, Mfr. No. LB4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # AC4825B
- Zoro # G202747564
- UPC # 817624012308
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Overall Height | 21 1/2 in |
Overall Width | 6 3/4 in |
Overall Depth | 10 1/4 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 3 yr Limited |
Overall H x W x D | 21 1/2 in x 6 3/4 in x 10 1/4 in |
Width | 0 to 10 in |
Depth | 11 to 20 in |
Height | 21 to 30 in |
Description
HEPA Filter, UV Sanitizer, Odor Reduction, Number of Speeds 3, Voltage 120 V AC, 1 Phase, Black, Includes (1) Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE FLAME Silver Satin Chrome Zinc Gas Valve Flange Kit (SV.USF.SCH)
- AIR HANDLER Pad Holding Frame, 24x24x2" (6B711)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292856)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F (A19AAD-5C)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- GERMGUARDIAN Replacement Filter, HEPA (FLT5800)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- GERMGUARDIAN HEPA Replacement Filter (FLT4100)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC5350B)
- BRONDELL Horizon Air Purifier Replacement Filter (PHZF-21)
- Germguardian Air Cleaner Filters