Shop All Air Cleaner Filters
Germguardian
HEPA Filter, UV-C, Odor Reduction
Mfr # AC5109W
Zoro # G302747587
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 to 20 in
- Voltage 120 V AC
- Height 21 to 30 in
- Overall Height 23 1/2 in
- Overall Width 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # AC5109W
- Zoro # G302747587
- UPC # 817624012636
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Width | 11 to 20 in |
Height | 21 to 30 in |
Overall Height | 23 1/2 in |
Overall Width | 11 1/8 in |
Depth | 11 to 20 in |
Overall Depth | 11 1/8 in |
Power Cord Length | 5 ft |
Manufacturer Warranty Length | 3 yr Limited |
Overall H x W x D | 23 1/2 in x 11 1/8 in x 11 1/8 in |
Description
HEPA Filter, UV-C, Odor Reduction, Air Quality Sensor, Number of Speeds 4, Voltage 120 V AC, Includes Air Quality Monitor, HEPA Filter, UV-C Sanitizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 64 CFM, 120V (BBA14-111SEB-00)
- DETROIT RADIANT Wiring Harness (DRWH-120)
- GRIP-RITE JST HNGR NL 33D 1-1/2""3M (GRJH4DCHG)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 11 (5W442)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- GERMGUARDIAN HEPA Replacement Filter, 7 5/8" H Overall (FLT4700)
- GERMGUARDIAN Replacement Filter, HEPA, 3 3/4" H Actual (FLT4200)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- GERMGUARDIAN Replacement Filter, Carbon, Black, PK4 (FLT42CB4)
- DRI-EAZ Hepa 500 Filter, 16 In. W, 19 In. H (F321)
- Germguardian Air Cleaner Filters