Shop All Air Cleaner Filters
Germguardian
HEPA Filter, Air Quality Sensor, White
Mfr # AP5800W
Zoro # G002747566
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 to 20 in
- Filter Efficiency 99.97 %
- Standards AHAM Verified, CARB Compliant, Energy Star Certified
- Includes (1) Filter, Indicator Light
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # AP5800W
- Zoro # G002747566
- UPC # 817624012827
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Height | 11 to 20 in |
Width | 11 to 20 in |
Overall Depth | 10 1/4 in |
Overall Height | 19 1/4 in |
Overall Width | 10 1/2 in |
Manufacturer Warranty Length | 3 yr Limited |
Power Cord Length | 6 ft |
Overall Diameter | 12 in |
Depth | 11 to 20 in |
Overall H x W x D | 19 1/4 in x 10 1/2 in x 10 1/4 in |
Description
HEPA Filter, Air Quality Sensor, Number of Speeds 4, Voltage 120 V AC, 1 Phase, White, Includes (1) Filter, Indicator Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-021)
- MCDONNELL & MILLER 11 Switch W/ Cover For (11)
- AIR HANDLER Pad Holding Frame, 20x20x1" (5W076)
- DAYTON 16 in Backdraft Damper / Wall Shutter, Front Flange (3HHN6)
- GERMGUARDIAN Replacement Filter, HEPA, 3 3/4" H Actual (FLT4200)
- GERMGUARDIAN Replacement Filter, HEPA (FLT5800)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- GERMGUARDIAN UV-C Replacement Bulb, 4" H Actual (LB4000)
- GERMGUARDIAN HEPA Replacement Filter (FLT5900)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- KINGSCOTE Pond Dye, Blue/Green, 5 gal. (206008 -05G)
- Germguardian Air Cleaner Filters