Shop All Air Cleaners and Accessories
Germguardian
Air Purifier, 120V AC, 15 in Overall H
Mfr # AC4700BDLX
Zoro # G810916000
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 240 cfm
- Voltage 120 V AC
- Weight 8 lb
- Overall Height 15 in
- Overall Depth 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germguardian
- MFR # AC4700BDLX
- Zoro # G810916000
- UPC # 817624012537
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Overall Height | 15 in |
Overall Depth | 8 5/8 in |
Overall Width | 8 5/8 in |
Manufacturer Warranty Length | 3 yr Limited |
Description
Air Purifier, Number of Speeds 3, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42024)
- DAYTON Hydronic Unit Heater, 25-1/4 In. W (5PV55)
- FRIGIDAIRE Air Conditioner Trim Piece (5304476442)
- PLUMB PAK FURNACE KEY 5/16"" (PP840-31)
- ZORO SELECT Air Purifier, 14 5/8 x 9 1/2 x 9 1/2in (786A17)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- DAYTON UV Bulb, Replacement, For Use With 2KXN9 (2KXP1)
- EXTRACT-ALL Hood, Acrylic Finish, For Use With 2DBV6 (SO-987-2)
- HONEYWELL Uv Air Treatment System (RUVLAMP1)
- FILTRETE Premium Allergen, Bacteria & Virus True HEPA Room Air Purifier Filter - FAPF-F2N-4 (FAPF-F2N-4)
- Germguardian Air Cleaners and Accessories