Shop All Hand Sanitizers
Germ-X
GermX 2 Oz. Original Hand Sanitizer, 48PK
Mfr # 1000051486
Zoro # G709751798
product price: $1.79
/pk 48, $0.04/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Hand Santizer
- For Use With Hand Care
- Features Hand Santizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Germ-X
- MFR # 1000051486
- Zoro # G709751798
- UPC # 72785138711
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 2 ounce |
Details
Item | Hand Sanitizer |
Color | Clear |
Material | Hand Santizer |
For Use With | Hand Care |
Features | Hand Santizer |
Description
Germ-X original 2 ounce hand sanitizer pump
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Naturelle Maxi Pads, #8 Ultra Thin, PK250 (25131073)
- MEDIQUE PRODUCTS Small Emergency Disaster Kit (73911)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- MEDICAL ACTION Emesis, 16 oz., Polypropylene, Rose, PK250 (H300-10)
- GERM-X GermX 8 Oz. Pump Hand Sanitizer (1000051896)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- FIRST AID ONLY Hand Sanitizer, Box, Gel, 0.9g (750013)
- GEORGIA-PACIFIC Hand Sanitizer, Unscented, 15oz, 43341, PK12 (43341)
- BSC PREFERRED PURELL Hand Sanitizer - 68 oz., 4PK (S-14840)
- CLOROX CLOROX 59 mL Fresh Clean Hand Sanitizer (02174)
- Germ-X Hand Sanitizers