Shop All Handles, Levers & Controls
Gerber
Wrist Handles, Zinc, Chrome, PR
Mfr # 98-012
Zoro # G3717393
product price: $50.50
/pr
$50.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand T&S Brass
- Finish Chrome
- Material Zinc
- Material of Construction Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 98-012
- Zoro # G3717393
- UPC # 671052500659
- Country of Origin China
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Fits Brand | T&S Brass |
Finish | Chrome |
Material | Zinc |
Item | Handle |
Material of Construction | Zinc |
For Use With | CO and C4 Series T&S Faucets |
Handle Type | Metal |
Use With Water Temp. | Hot/Cold |
For Use With Mfr. Model Number | C4, CO |
Faucet Finish | Chrome |
Description
Handle, Fits Brand T&S Brass, For Use With Mfr. Model Number C4, CO, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Zinc, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal, Stopper (1023392)
- GOURMETIER KDSHDWR10 Mounting Clips For Stainless Steel Sink, Silver (KDSHDWR10)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYW1)
- BOB Complete Float Valve Assembly, 1/2 in (R1350-1/2-5)
- GERBER Large Handle w/ Short Broach, Zinc, Chrome (98-013)
- GERBER Wrist Handles, Metal (98-879)
- GERBER Hot/Cold Shower Stem, Brass, Chrome (98-004)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- KOHLER Lift Knob Kit (1117303-CP)
- CENTRAL BRASS Large Canopy Handle With Screw-Hot, Polished Chrome (G-508-H)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- Gerber Handles, Levers & Controls