Shop All Handles, Levers & Controls
Gerber
Wrist Handles, Metal
Mfr # 98-879
Zoro # G5115564
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Gerber
- Finish Chrome
- Material Metal
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 98-879
- Zoro # G5115564
- Country of Origin China
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Fits Brand | Gerber |
Finish | Chrome |
Material | Metal |
Item | Handle |
Material of Construction | Metal |
For Use With | Gerber Two Handle Faucets |
Handle Type | Wrist |
Includes | Screw and Button |
Use With Water Temp. | Hot/Cold |
Faucet Finish | Chrome |
Description
Handle, Fits Brand Gerber, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- NIBCO 1-1/4 in. CPVC CTS Socket x Socket 90-Degree Elbow Fitting (I4707114)
- VIEGA Viega MegaPress adapter, 2" x 2" (95255)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.7 (0048-UA6)
- GERBER Large Handle w/ Short Broach, Zinc, Chrome (98-013)
- GERBER Hot/Cold Shower Stem, Brass, Chrome (98-004)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- KOHLER Assembly, Handle, Lever (1249174-CP)
- DELTA Metal Cross Handle Set, Deck Mount Bath (H295)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2343-BN)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123)
- Gerber Kitchen Faucets & Accessories