Gerber

Urinal, Vitreous China, White, 26-3/16" H


product price: $303.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Brand and Series Gerber Monitor
  • Urinal Mounting Style Wall
  • Spud Location Top
  • Gallons per Flush 0.1, 0.125, 0.5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gerber
  • MFR # GHE27800
  • Zoro # G2031257
  • UPC #
    671052654758
  • Country of Origin China
  • Category Urinals

Dimensions

Depth (In.) 14-3/16
Height (In.) 26-3/16
Width (In.) 18-7/8
Spud Connection Size 2 in
Manufacturers Warranty Length Limited Lifetime Warranty

Description

Washout Urinal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.