Shop All Cartridges and Stems
Gerber
Tub/Shower Cold Cartridge, Brass, Ceramic
Mfr # 98-709
Zoro # G3644864
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Depth 5-1/2"
- Material Brass
- Material of Construction Brass
- For Use With 2 Handle T and S Valves, 3 Handle T and S Valves, 4 Handle T and S Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 98-709
- Zoro # G3644864
- UPC # 671052596515
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Depth | 5-1/2" |
Manufacturers Warranty Length | Lifetime |
Size | 5 1/2 in |
Details
Item | Cold Ceramic Stem Free |
Finish | Unfinished |
Material | Brass |
Material of Construction | Brass |
For Use With | 2 Handle T and S Valves, 3 Handle T and S Valves, 4 Handle T and S Valves |
Ligature Resistant | No |
Includes Plaster Guard | No |
Includes Stem | Yes |
CEC Compliant | Non CEC Compliant |
Includes Valve | No |
Includes Handle | No |
Includes Tub Spout | No |
Includes Cartridge | Yes |
Includes Drain Stopper | No |
Includes Check Stop | No |
Includes Trim Plate | No |
Sub-Category | Stems and Cartridges |
Description
Tub and Shower Cartridge, Non CEC Compliant, For Use With 2 Handle T and S Valves, 3 Handle T and S Valves, 4 Handle T and S Valves, Material of Construction Brass, Gerber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Ceramic Cartridge, 2-1/4" x 1-1/2" for Faucet (0092298)
- ZORO SELECT Flexible J-Trap, 1-1/4" Inside dia. (86061)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type K (KH05002)
- B & K Handl Adptr Kit Tub Moen (179103)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- GERBER Pressure Balanced Shower Cartridge (97-510)
- GERBER Cold Stem and Bonnet, Compression, 1-3/4" x 1", Brass (0098689)
- GERBER Cold Stem and Bonnet, Brass, Chrome (98-001)
- GERBER Hot Stem and Bonnet, Brass (0098688)
- GERBER Cartridge, Metal, For Use with Gerber Classics T and S Trim Kits (97-022)
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-110-001)
- Gerber Cartridges and Stems